MOC Clip to MOC Clip, 12 mm, 16 mm, PA66HIRHSUV, Black, 2000/ctn

Item #: 2021679

Cat #: 156-02344

UPC: 089306432180

$ 0.56 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip to MOC Clip, 12 mm, 16 mm, PA66HIRHSUV, Black, 2000/ctn

Overview

MOC Clip to MOC Clip, 12 mm, 16 mm, PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306432180, 156-02344, TYN15602344

Specifications

Color: Black
Color: Black