MOC Clip to MOC Clip, 9 mm, 22 mm, PA66HIRHSUV, Black, 2000/ctn

Item #: 2021672

Cat #: 156-02331

UPC: 089306432050

$ 0.59 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip to MOC Clip, 9 mm, 22 mm, PA66HIRHSUV, Black, 2000/ctn

Overview

MOC Clip to MOC Clip, 9 mm, 22 mm, PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306432050, 156-02331, TYN15602331

Specifications

Color: Black
Color: Black