MOC Clip to MOC Clip, 9 mm, 19 mm, PA66HIRHSUV, Black, 2000/ctn

Item #: 2021671

Cat #: 156-02330

UPC: 089306432067

$ 0.59 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip to MOC Clip, 9 mm, 19 mm, PA66HIRHSUV, Black, 2000/ctn

Overview

MOC Clip to MOC Clip, 9 mm, 19 mm, PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306432067, 156-02330, TYN15602330

Specifications

Color: Black
Color: Black