MOC Clip to MOC Clip, 9 mm, 12 mm, PA66HIRHSUV, Black, 2000/ctn

Item #: 2021668

Cat #: 156-02327

UPC: 089306432098

$ 0.54 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip to MOC Clip, 9 mm, 12 mm, PA66HIRHSUV, Black, 2000/ctn

Overview

MOC Clip to MOC Clip, 9 mm, 12 mm, PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306432098, 156-02327, TYN15602327

Specifications

Color: Black
Color: Black