MOC Clip to MOC Clip, 9 mm, 10 mm, PA66HIRHSUV, Black, 2000/ctn

Item #: 2021667

Cat #: 156-02326

UPC: 089306432104

$ 0.54 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip to MOC Clip, 9 mm, 10 mm, PA66HIRHSUV, Black, 2000/ctn

Overview

MOC Clip to MOC Clip, 9 mm, 10 mm, PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306432104, 156-02326, TYN15602326

Specifications

Color: Black
Color: Black