MOC Clip to MOC Clip, 8 mm, 22 mm, PA66HIRHSUV, Black, 2000/ctn

Item #: 2021664

Cat #: 156-02322

UPC: 089306432012

$ 0.59 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip to MOC Clip, 8 mm, 22 mm, PA66HIRHSUV, Black, 2000/ctn

Overview

MOC Clip to MOC Clip, 8 mm, 22 mm, PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306432012, 156-02322, TYN15602322

Specifications

Color: Black
Color: Black