MOC Clip to MOC Clip, 8 mm, 14 mm, PA66HIRHSUV, Black, 2000/ctn

Item #: 2021661

Cat #: 156-02319

UPC: 089306432036

$ 0.54 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip to MOC Clip, 8 mm, 14 mm, PA66HIRHSUV, Black, 2000/ctn

Overview

MOC Clip to MOC Clip, 8 mm, 14 mm, PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306432036, 156-02319, TYN15602319

Specifications

Color: Black
Color: Black