MOC Clip to MOC Clip, 8 mm, 10 mm, PA66HIRHSUV, Black, 2000/ctn

Item #: 2021660

Cat #: 156-02318

UPC: 089306431978

$ 0.53 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip to MOC Clip, 8 mm, 10 mm, PA66HIRHSUV, Black, 2000/ctn

Overview

MOC Clip to MOC Clip, 8 mm, 10 mm, PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306431978, 156-02318, TYN15602318

Specifications

Color: Black
Color: Black