MOC Clip to MOC Clip, 7 mm, 19 mm, PA66HIRHSUV, Black, 2000/ctn

Item #: 2021653

Cat #: 156-02312

UPC: 089306431916

$ 0.57 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip to MOC Clip, 7 mm, 19 mm, PA66HIRHSUV, Black, 2000/ctn

Overview

MOC Clip to MOC Clip, 7 mm, 19 mm, PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306431916, 156-02312, TYN15602312

Specifications

Color: Black
Color: Black