MOC Clip to MOC Clip, 7 mm, 9 mm, PA66HIRHSUV, Black, 2000/ctn

Item #: 2021647

Cat #: 156-02307

UPC: 089306431954

$ 0.53 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip to MOC Clip, 7 mm, 9 mm, PA66HIRHSUV, Black, 2000/ctn

Overview

MOC Clip to MOC Clip, 7 mm, 9 mm, PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306431954, 156-02307, TYN15602307

Specifications

Color: Black
Color: Black