MOC Clip to MOC Clip, 7 mm, 8 mm, PA66HIRHSUV, Black, 2000/ctn

Item #: 2021646

Cat #: 156-02306

UPC: 089306431961

$ 0.53 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip to MOC Clip, 7 mm, 8 mm, PA66HIRHSUV, Black, 2000/ctn

Overview

MOC Clip to MOC Clip, 7 mm, 8 mm, PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306431961, 156-02306, TYN15602306

Specifications

Color: Black
Color: Black