MOC Clip to MOC Clip, 6 mm, 26 mm, PA66HIRHSUV, Black, 2000/ctn

Item #: 2021644

Cat #: 156-02304

UPC: 089306431794

$ 0.59 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip to MOC Clip, 6 mm, 26 mm, PA66HIRHSUV, Black, 2000/ctn

Overview

MOC Clip to MOC Clip, 6 mm, 26 mm, PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306431794, 156-02304, TYN15602304

Specifications

Color: Black
Color: Black