MOC Clip to MOC Clip, 6 mm, 8 mm, PA66HIRHSUV, Black, 2000/ctn

Item #: 2021636

Cat #: 156-02295

UPC: 089306431879

$ 0.53 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip to MOC Clip, 6 mm, 8 mm, PA66HIRHSUV, Black, 2000/ctn

Overview

MOC Clip to MOC Clip, 6 mm, 8 mm, PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306431879, 156-02295, TYN15602295

Specifications

Color: Black
Color: Black