MOC Clip to MOC Clip, 5 mm, 22 mm, PA66HIRHSUV, Black, 2000/ctn

Item #: 2021632

Cat #: 156-02290

UPC: 089306431541

$ 0.57 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip to MOC Clip, 5 mm, 22 mm, PA66HIRHSUV, Black, 2000/ctn

Overview

MOC Clip to MOC Clip, 5 mm, 22 mm, PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306431541, 156-02290, TYN15602290

Specifications

Color: Black
Color: Black