MOC Clip to MOC Clip, 5 mm, 9 mm, PA66HIRHSUV, Black, 2000/ctn

Item #: 2021626

Cat #: 156-02284

UPC: 089306431497

$ 0.51 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip to MOC Clip, 5 mm, 9 mm, PA66HIRHSUV, Black, 2000/ctn

Overview

MOC Clip to MOC Clip, 5 mm, 9 mm, PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306431497, 156-02284, TYN15602284

Specifications

Color: Black
Color: Black