MOC Clip to MOC Clip, 5 mm, 6 mm, PA66HIRHSUV, Black, 2000/ctn

Item #: 2021623

Cat #: 156-02281

UPC: 089306431466

$ 0.49 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip to MOC Clip, 5 mm, 6 mm, PA66HIRHSUV, Black, 2000/ctn

Overview

MOC Clip to MOC Clip, 5 mm, 6 mm, PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306431466, 156-02281, TYN15602281

Specifications

Color: Black
Color: Black