MOC Clip to MOC Clip, 8 mm, 12 mm, PA66HIRHSUV, Black, 2000/ctn

Item #: 2021369

Cat #: 156-01666

UPC: 089306431992

$ 0.54 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip to MOC Clip, 8 mm, 12 mm, PA66HIRHSUV, Black, 2000/ctn

Overview

MOC Clip to MOC Clip, 8 mm, 12 mm, PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306431992, 156-01666, TYN15601666

Specifications

Color: Black
Color: Black