2-Piece Cable Tie/Oval Fir Tree Mount, 8.0" Long, 9.0 x 17.0 mm Mounting Hole, 50lb, PA66HIRHSUV, Black, 500/bag

Item #: 2021363

Cat #: 156-01641

UPC: 089306422488

$ 1.10 EA
Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie/Oval Fir Tree Mount, 8.0" Long, 9.0 x 17.0 mm Mounting Hole, 50lb, PA66HIRHSUV, Black, 500/bag

Overview

2-Piece Cable Tie/Oval Fir Tree Mount, 8.0" Long, 9.0 x 17.0 mm Mounting Hole, 50lb, PA66HIRHSUV, Black, 500/bag
Also known as: 089306422488, 156-01641, TYN15601641

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Color: Black
Length: 8 in
Weight Capacity: 50 lbs