2-Piece Cable Tie/Edge Clip, 5.7"L, 0.5–2.5 mm Panel, Perpendicular, 30lb, PA66HS/PA66HIRHS, BK, 500/pkg

Item #: 2021358

Cat #: 156-01546

UPC: 089306441557

$ 1.57 EA
Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie/Edge Clip, 5.7"L, 0.5–2.5 mm Panel, Perpendicular, 30lb, PA66HS/PA66HIRHS, BK, 500/pkg

Overview

2-Piece Cable Tie/Edge Clip, 5.7"L, 0.5–2.5 mm Panel, Perpendicular, 30lb, PA66HS/PA66HIRHS, BK, 500/pkg
Also known as: 089306441557, 156-01546, TYN15601546

Specifications

Color: Black
Weight Capacity: 30 lbs
Length: 5.7 in
Color: Black
Length: 5.7 in
Weight Capacity: 30 lbs