Wire and Swivel Clip Tie, 50lb, Diameter .18"-.20", 6.0" Long, PA66HS, Black, 500/pkg
Item #: 2021357
Cat #: 156-01516
UPC: 089306387145
$ 1.02 EA
Company wide:
0
in stock
Wire and Swivel Clip Tie, 50lb, Diameter .18"-.20", 6.0" Long, PA66HS, Black, 500/pkg
Overview
Wire and Swivel Clip Tie, 50lb, Diameter .18"-.20", 6.0" Long, PA66HS, Black, 500/pkg
Also known as: 089306387145, 156-01516, TYN15601516
Specifications
| Length: | 6 in |
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Length: | 6 in |
| Weight Capacity: | 50 lbs |
| Color: | Black |