MOC Clip, 5 mm, with 6.5mm Fir Tree, PA66HIRHSUV, Black, 5000/ctn

Item #: 2021261

Cat #: 151-02083

UPC: 089306426455

$ 0.26 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip, 5 mm, with 6.5mm Fir Tree, PA66HIRHSUV, Black, 5000/ctn

Overview

MOC Clip, 5 mm, with 6.5mm Fir Tree, PA66HIRHSUV, Black, 5000/ctn
Also known as: 089306426455, 151-02083, TYN15102083

Specifications

Color: Black
Color: Black