MOC Clip, 26 mm, with 6.5mm Fir Tree, PA66HIRHSUV, Black, 1000/ctn

Item #: 2021253

Cat #: 151-01828

UPC: 089306426066

$ 0.24 EA
Clearance
Price good while supplies last
Company wide:
5,000 in stock
Documents & Guides
MOC Clip, 26 mm, with 6.5mm Fir Tree, PA66HIRHSUV, Black, 1000/ctn

Overview

MOC Clip, 26 mm, with 6.5mm Fir Tree, PA66HIRHSUV, Black, 1000/ctn
Also known as: 089306426066, 151-01828, TYN15101828

Specifications

Color: Black
Color: Black