MOC Clip, 16 mm, with 6.5mm Fir Tree, PA66HIRHSUV, Black, 2000/ctn

Item #: 2021247

Cat #: 151-01778

UPC: 089306426301

$ 0.30 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip, 16 mm, with 6.5mm Fir Tree, PA66HIRHSUV, Black, 2000/ctn

Overview

MOC Clip, 16 mm, with 6.5mm Fir Tree, PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306426301, 151-01778, TYN15101778

Specifications

Color: Black
Color: Black