MOC Clip, 12 mm, with 6.5mm Fir Tree, PA66HIRHSUV, Black, 2000/ctn

Item #: 2021243

Cat #: 151-01758

UPC: 089306415848

$ 0.27 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip, 12 mm, with 6.5mm Fir Tree, PA66HIRHSUV, Black, 2000/ctn

Overview

MOC Clip, 12 mm, with 6.5mm Fir Tree, PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306415848, 151-01758, TYN15101758

Specifications

Color: Black
Color: Black