1-Piece Cable Tie/Arrowhead Mount w/Wings, 6"L, 50lb, 0.24 - 0.26" Hole Dia, PA66HIRHS, Natural, 500/bg

Item #: 2021168

Cat #: 126-00082

UPC: 089306299561

$ 0.69 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Arrowhead Mount w/Wings, 6"L, 50lb, 0.24 - 0.26" Hole Dia, PA66HIRHS, Natural, 500/bg

Overview

1-Piece Cable Tie/Arrowhead Mount w/Wings, 6"L, 50lb, 0.24 - 0.26" Hole Dia, PA66HIRHS, Natural, 500/bg
Also known as: 089306299561, 126-00082, TYN12600082

Specifications

Color: Natural
Length: 6 in
Weight Capacity: 50 lbs
Color: Natural
Weight Capacity: 50 lbs
Length: 6 in