Stainless Steel Tie, 33" Long, 607lb Tensile Strength, SS316, Metal, 50/pkg

Item #: 2021162

Cat #: 111-95339

UPC: 089306442547

$ 13.16 EA
Company wide:
0 in stock
Documents & Guides
Stainless Steel Tie, 33" Long, 607lb Tensile Strength, SS316, Metal, 50/pkg

Overview

Stainless Steel Tie, 33" Long, 607lb Tensile Strength, SS316, Metal, 50/pkg
Also known as: 089306442547, 111-95339, TYN11195339

Specifications

Length: 33 in
Material: Stainless Steel
Weight Capacity: 607 lbs
Length: 33 in
Weight Capacity: 607 lbs
Material: Stainless Steel