Stainless Steel Tie, 26.8" Long, 607lb Tensile Strength, SS304, Metal, 50/pkg

Item #: 2021159

Cat #: 111-95278

UPC: 089306442561

$ 10.80 EA
Company wide:
0 in stock
Documents & Guides
Stainless Steel Tie, 26.8" Long, 607lb Tensile Strength, SS304, Metal, 50/pkg

Overview

Stainless Steel Tie, 26.8" Long, 607lb Tensile Strength, SS304, Metal, 50/pkg
Also known as: 089306442561, 111-95278, TYN11195278

Specifications

Material: Stainless Steel
Length: 26.800 in
Weight Capacity: 607 lbs
Material: Stainless Steel
Weight Capacity: 607 lbs
Length: 26.800 in