Stainless Steel Tie, 20.5" Long, 607lb Tensile Strength, SS316, Metal, 50/pkg

Item #: 2021158

Cat #: 111-95209

UPC: 089306442578

$ 9.56 EA
Company wide:
0 in stock
Documents & Guides
Stainless Steel Tie, 20.5" Long, 607lb Tensile Strength, SS316, Metal, 50/pkg

Overview

Stainless Steel Tie, 20.5" Long, 607lb Tensile Strength, SS316, Metal, 50/pkg
Also known as: 089306442578, 111-95209, TYN11195209

Specifications

Material: Stainless Steel
Length: 20.5 in
Weight Capacity: 607 lbs
Material: Stainless Steel
Weight Capacity: 607 lbs
Length: 20.5 in