Heavy Duty Cable Tie, 32" Long, UL Rated, 175lb Tensile Strength, PA66, Natural, 100/pkg

Item #: 2021153

Cat #: T150L9C2

UPC: 089306062561

$ 1.53 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 32" Long, UL Rated, 175lb Tensile Strength, PA66, Natural, 100/pkg

Overview

Heavy Duty Cable Tie, 32" Long, UL Rated, 175lb Tensile Strength, PA66, Natural, 100/pkg
Also known as: 089306062561, T150L9C2, TYNT150L9C2

Specifications

Color: Natural
Weight Capacity: 175 lbs
Length: 32 in
Color: Natural
Length: 32 in
Weight Capacity: 175 lbs