Cable Tie, 15" Long, UL Rated, 50lb Tensile Strength, PA66UV, Red, 1000/pkg

Item #: 2021152

Cat #: T50L2UVM4

UPC: 089306083740

$ 1.97 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 15" Long, UL Rated, 50lb Tensile Strength, PA66UV, Red, 1000/pkg

Overview

Cable Tie, 15" Long, UL Rated, 50lb Tensile Strength, PA66UV, Red, 1000/pkg
Also known as: 089306083740, T50L2UVM4, TYNT50L2UVM4

Specifications

Color: Red
Length: 15 in
Weight Capacity: 50 lbs
Color: Red
Weight Capacity: 50 lbs
Length: 15 in