Flame-Retardant Cable Tie, 8.0" Long, UL Rated, 50lb Tensile Strength, PA66V0, Black, 100/pkg

Item #: 2021151

Cat #: 111-04935

UPC: 089306432654

$ 0.90 EA
Company wide:
0 in stock
Documents & Guides
Flame-Retardant Cable Tie, 8.0" Long, UL Rated, 50lb Tensile Strength, PA66V0, Black, 100/pkg

Overview

Flame-Retardant Cable Tie, 8.0" Long, UL Rated, 50lb Tensile Strength, PA66V0, Black, 100/pkg
Also known as: 089306432654, 111-04935, TYN11104935

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Color: Black
Length: 8 in
Weight Capacity: 50 lbs