Cable Tie, 8" Long, 50lb Tensile Strength, PA666V0, Black, 100/pkg

Item #: 2021150

Cat #: 111-02506

UPC: 089306432661

$ 1.11 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 8" Long, 50lb Tensile Strength, PA666V0, Black, 100/pkg

Overview

Cable Tie, 8" Long, 50lb Tensile Strength, PA666V0, Black, 100/pkg
Also known as: 089306432661, 111-02506, TYN11102506

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Color: Black
Length: 8 in
Weight Capacity: 50 lbs