Heavy Duty Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66V0, Black, 100/pkg

Item #: 2021147

Cat #: 111-02494

UPC: 089306432647

$ 3.25 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66V0, Black, 100/pkg

Overview

Heavy Duty Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66V0, Black, 100/pkg
Also known as: 089306432647, 111-02494, TYN11102494

Specifications

Color: Black
Weight Capacity: 120 lbs
Length: 15.200 in
Color: Black
Length: 15.200 in
Weight Capacity: 120 lbs