High-Temp Cable Tie, 15" Long, UL Rated, 120lb Tensile Strength, PA66HIRHSUV, Black, 50/pkg

Item #: 2021142

Cat #: 111-01751

UPC: 089306388258

$ 3.12 EA
Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 15" Long, UL Rated, 120lb Tensile Strength, PA66HIRHSUV, Black, 50/pkg

Overview

High-Temp Cable Tie, 15" Long, UL Rated, 120lb Tensile Strength, PA66HIRHSUV, Black, 50/pkg
Also known as: 089306388258, 111-01751, TYN11101751

Specifications

Color: Black
Length: 15 in
Weight Capacity: 120 lbs
Color: Black
Weight Capacity: 120 lbs
Length: 15 in