Wide Strap Cable Tie, 9.1" Length, 0.38 - 2.25" Bundle Diameter, 120lb Tens Strength, PA46, Brown, 300/pkg

Item #: 2021140

Cat #: 111-01715

UPC: 089306385912

$ 2.36 EA
Company wide:
0 in stock
Documents & Guides
Wide Strap Cable Tie, 9.1" Length, 0.38 - 2.25" Bundle Diameter, 120lb Tens Strength, PA46, Brown, 300/pkg

Overview

Wide Strap Cable Tie, 9.1" Length, 0.38 - 2.25" Bundle Diameter, 120lb Tens Strength, PA46, Brown, 300/pkg
Also known as: 089306385912, 111-01715, TYN11101715

Specifications

Color: Brown
Weight Capacity: 120 lbs
Length: 9.1 in
Color: Brown
Length: 9.1 in
Weight Capacity: 120 lbs