Cable Tie, 8" Long, 50lb Tensile Strength, PA46, Brown, 1000/pkg

Item #: 2021139

Cat #: 111-01703

UPC: 089306384137

$ 1.18 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 8" Long, 50lb Tensile Strength, PA46, Brown, 1000/pkg

Overview

Cable Tie, 8" Long, 50lb Tensile Strength, PA46, Brown, 1000/pkg
Also known as: 089306384137, 111-01703, TYN11101703

Specifications

Color: Brown
Weight: 50 lbs
Length: 8 in
Color: Brown
Length: 8 in
Weight: 50 lbs