Metal Content Tie, 8" Long, 33lb Tensile Strength, PPMP, Blue, 100/pkg

Item #: 2021134

Cat #: 111-01666

UPC: 089306442639

$ 1.47 EA
Company wide:
0 in stock
Documents & Guides
Metal Content Tie, 8" Long, 33lb Tensile Strength, PPMP, Blue, 100/pkg

Overview

Metal Content Tie, 8" Long, 33lb Tensile Strength, PPMP, Blue, 100/pkg
Also known as: 089306442639, 111-01666, TYN11101666

Specifications

Color: Blue
Length: 8 in
Color: Blue
Length: 8 in