Metal Content Tie, 6" Long, 29lb Tensile Strength, PPMP, Blue, 100/pkg

Item #: 2021133

Cat #: 111-01665

UPC: 089306442615

$ 1.17 EA
Company wide:
0 in stock
Documents & Guides
Metal Content Tie, 6" Long, 29lb Tensile Strength, PPMP, Blue, 100/pkg

Overview

Metal Content Tie, 6" Long, 29lb Tensile Strength, PPMP, Blue, 100/pkg
Also known as: 089306442615, 111-01665, TYN11101665

Specifications

Color: Blue
Length: 6 in
Color: Blue
Length: 6 in