
Metal Content Tie, 4" Long, 19lb Tensile Strength, PPMP, Blue, 100/pkg
Item #: 2021131
Cat #: 111-01664
UPC: 089306442530
$ 1.02 EA
Company wide:
0
in stock
Metal Content Tie, 4" Long, 19lb Tensile Strength, PPMP, Blue, 100/pkg
Overview
Metal Content Tie, 4" Long, 19lb Tensile Strength, PPMP, Blue, 100/pkg
Also known as: 089306442530, 111-01664, TYN11101664
Specifications
| Color: | Blue |
| Length: | 4 in |
| Color: | Blue |
| Length: | 4 in |