Cable Tie, 8" Long, 50lb Tensile Strength, PA46, Gray, 1000/pkg
Item #: 2021129
Cat #: 111-01568
UPC: 089306358770
$ 0.56 EA
Company wide:
0
in stock
Cable Tie, 8" Long, 50lb Tensile Strength, PA46, Gray, 1000/pkg
Overview
Cable Tie, 8" Long, 50lb Tensile Strength, PA46, Gray, 1000/pkg
Also known as: 089306358770, 111-01568, TYN11101568
Specifications
| Color: | Gray |
| Weight Capacity: | 50 lbs |
| Color: | Gray |
| Weight Capacity: | 50 lbs |