UV Resistant Cable Tie, 8" Long, UL Rated, 30lb Tensile Strength, PA66UV, Black, 1000/pkg

Item #: 2021127

Cat #: 111-01464

UPC: 089306459200

$ 0.50 EA
Company wide:
0 in stock
Documents & Guides
UV Resistant Cable Tie, 8" Long, UL Rated, 30lb Tensile Strength, PA66UV, Black, 1000/pkg

Overview

UV Resistant Cable Tie, 8" Long, UL Rated, 30lb Tensile Strength, PA66UV, Black, 1000/pkg
Also known as: 089306459200, 111-01464, TYN11101464

Specifications

Color: Black
Weight Capacity: 30 lbs
Length: 8 in
Color: Black
Length: 8 in
Weight Capacity: 30 lbs