Metal Content Tie, 15" Long, 50lb Tensile Strength, PA66MP, Green, 100/pkg

Item #: 2021125

Cat #: 111-01169

UPC: 089306301127

$ 1.70 EA
Company wide:
0 in stock
Documents & Guides
Metal Content Tie, 15" Long, 50lb Tensile Strength, PA66MP, Green, 100/pkg

Overview

Metal Content Tie, 15" Long, 50lb Tensile Strength, PA66MP, Green, 100/pkg
Also known as: 089306301127, 111-01169, TYN11101169

Specifications

Color: Green
Length: 15 in
Weight Capacity: 50 lbs
Color: Green
Weight Capacity: 50 lbs
Length: 15 in