Metal Content Tie, 15" Long, 50lb Tensile Strength, PA66MP, Yellow, 100/pkg

Item #: 2021124

Cat #: 111-01168

UPC: 089306301110

$ 1.70 EA
Company wide:
0 in stock
Documents & Guides
Metal Content Tie, 15" Long, 50lb Tensile Strength, PA66MP, Yellow, 100/pkg

Overview

Metal Content Tie, 15" Long, 50lb Tensile Strength, PA66MP, Yellow, 100/pkg
Also known as: 089306301110, 111-01168, TYN11101168

Specifications

Length: 15 in
Weight Capacity: 50 lbs
Color: Yellow
Length: 15 in
Color: Yellow
Weight Capacity: 50 lbs