13W LED PL 4-PIN; 4000K; 925 LUMENS; G

Item #: 2021023

Cat #: S9306

UPC: 045923093067

Company wide:
0 in stock
Documents & Guides
13W LED PL 4-PIN; 4000K; 925 LUMENS; G24Q BASE; 50000 AVERAGE RATED HOURS; 120 DEG. BEAM SPREAD; 120-277V

Overview

13W LED PL 4-PIN; 4000K; 925 LUMENS; G24Q BASE; 50000 AVERAGE RATED HOURS; 120 DEG. BEAM SPREAD; 120-277V
Also known as: 045923093067, S9306, SATS9306

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color: Frosted
Color Rendering Index (CRI): 80
Lumens: 925
Wattage: 13
Color: Frosted
Lumens: 925
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80