
Wire Mesh Cable Tray Cutter Replacement Dies
Item #: 2020891
Cat #: DCE1581
UPC: 885911782623
Company wide:
0
in stock
Documents & Guides
Wire Mesh Cable Tray Cutter Replacement Dies, For The DEWALT 20V MAX* XR® Brushless Wire Mesh Cable Tray Cutter DCE158D1, Cut Up To 1/4 in. (6mm) Carbon Steel And Stainless Steel Wire Mesh Cable Tray, Includes: (1) DCE1581 Moving and Stationary Cutting Dies, (2) Machine Screws & (1) Hex Wrench
Overview
Wire Mesh Cable Tray Cutter Replacement Dies, For The DEWALT 20V MAX* XR® Brushless Wire Mesh Cable Tray Cutter DCE158D1, Cut Up To 1/4 in. (6mm) Carbon Steel And Stainless Steel Wire Mesh Cable Tray, Includes: (1) DCE1581 Moving and Stationary Cutting Dies, (2) Machine Screws & (1) Hex Wrench
Replacement dies for the DEWALT 20V MAX* XR® Brushless Wire Mesh Cable Tray Cutter DCE158D1. Cut up to 1/4 in. (6mm) carbon steel and stainless steel wire mesh cable tray.
Also known as: 885911782623, DCE1581, DEWDCE1581
Features & Benefits
- CUT A VARIETY OF HEAVY-DUTY MATERIALS: Designed to cut carbon and stainless steel wire mesh cable tray up to 1/4 in. (6 mm)
- Replacement dies for the DEWALT 20V MAX* XR® Brushless Wire Mesh Cable Tray Cutter DCE158D1
- Manufactured by DEWALT
- Made in the USA
Specifications
| Color: | Black |
| Color: | Black |