Brushless Cordless Wire Mesh Cable Tray Cutter, 20V Max XR®

Item #: 2020889

Cat #: DCE158D1

UPC: 885911782630

Company wide:
0 in stock
Documents & Guides
Brushless Cordless Wire Mesh Cable Tray Cutter, 20V Max XR®, Includes: Tray Cutter, Premium Battery, Charger, Moving/Stationary Cutting Dies, Belt Hook, Hex Wrench, Kit Bag

Overview

Brushless Cordless Wire Mesh Cable Tray Cutter, 20V Max XR®, Includes: Tray Cutter, Premium Battery, Charger, Moving/Stationary Cutting Dies, Belt Hook, Hex Wrench, Kit Bag

Make consistent clean cuts with the powerful 20V MAX* XR® Brushless Wire Mesh Cable Tray Cutter. This high-performance power tool was designed to quickly cut up to 6mm carbon steel and stainless steel wire, reducing burrs and the need for filing with blunted cuts. The tool’s compact, right angle design allows you to work in tight spaces and in multiple orientations using the 360° rotatable head with 4 detent positions. Stay productive with this durable solution for wire mesh basket cable tray cutting.

Also known as: 885911782630, DCE158D1, DEWDCE158D1

Specifications

Volts DC: 20
Volts DC: 20