LED Rotating Warning Light, 120 VAC, 5.13" Diameter, Red

Item #: 2020703

Cat #: 121SLED-120R

UPC: 782979249689

$ 462.04 EA
Company wide:
0 in stock
Documents & Guides
LED Rotating Warning Light, 120 VAC, 5.13" Diameter, Surface or Pipe Mount, Red, Type 4X Enclosure

Overview

LED Rotating Warning Light, 120 VAC, 5.13" Diameter, Surface or Pipe Mount, Red, Type 4X Enclosure

Model 121SLED is a compact rotating warning light available in 120VAC, five colors and features a parabolic reflector that rotates round a 360-degree LED, providing 60 revolutions per minute in all directions. The zinc die-cast alloy base comes ready to surface or ½-inch NPT pipe mount. Optional brackets are available to simplify installation on walls or in corners. The twist and lock lens allows for easy access to inspect or replace the lamp. 121SLED is rated Type 4X, IP66 for a water- and dust-tight seal. The unit is also IP69K compliant to withstand high temperature and pressure washdowns. 121SLED is ideal in high-ambient and harsh applications where gaining attention is critical including emergency evacuation, hazardous area markings, overhead cranes, irrigation systems, and conveyor and machine start-ups.

Also known as: 782979249689, 121SLED-120R, FED121SLED120R

Specifications

Color: Red
Mounting: Pipe, Surface
Volts AC: 120
Type: Warning Light
Light Technology: LED
Color: Red
Volts AC: 120
Light Technology: LED
Mounting: Pipe, Surface
Type: Warning Light