1" Straight NM/LT Connector

Item #: 2020628

Cat #: NMLT10C

UPC: 018997343031

$ 5.99 EA
Company wide:
14 in stock
Documents & Guides
1" Straight Connector, Non-Metallic Liquid-Tight, Gray

Overview

1" Straight Connector, Non-Metallic Liquid-Tight, Gray
Also known as: 018997343031, NMLT10C, ARLNMLT10C

Specifications

Size: 1 in
Color: Gray
Size: 1 in
Color: Gray