Mounting Block, 5" x 7", Dutch Lap Siding - White

Item #: 2020627

Cat #: MB5771

UPC: 018997151735

$ 6.34 EA
Company wide:
26 in stock
Documents & Guides
Mounting Block, 5" x 7", For Dutch Lap Siding, White

Overview

Mounting Block, 5" x 7", For Dutch Lap Siding, White

Available for three siding types, Arlington’s one-piece, 5" x 7" non-metallic bases provide a smooth, flat mounting surface for equipment and devices.

Also known as: 018997151735, MB5771, ARLMB5771

Specifications

Color: White
Color: White