Mounting Block, 5" x 7", 5/8" Siding

Item #: 2020626

Cat #: MB5751

UPC: 018997151728

$ 6.34 EA
Company wide:
29 in stock
Documents & Guides
Mounting Block, 5" x 7", For 5/8" Lap Siding

Overview

Mounting Block, 5" x 7", For 5/8" Lap Siding

Available for three siding types, Arlington’s one-piece, 5" x 7" non-metallic bases provide a smooth, flat mounting surface for equipment and devices.

Also known as: 018997151728, MB5751, ARLMB5751

Specifications

Color: Beige
Color: Beige